missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene: ISO Safety Sign - Door opens by pushing on the right-hand side

Sign compliant to ISO 7010.

£6.35 - £21.20

Specifications

Certifications/Compliance ISO 7010
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Thickness 1.501 mm
View More Specs

Products 6
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
15694817
View Documents
Brady™
831244
100 mm 100 mm
£6.35
Each
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
15604827
View Documents
Brady™
831245
148 mm 148 mm
£9.85
Each
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
15614827
View Documents
Brady™
831246
200 mm 200 mm
£11.25
Each
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
15624827
View Documents
Brady™
831247
250 mm 250 mm
£15.15
Each
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
15634827
View Documents
Brady™
831249
315 mm 315 mm
£15.50
Each
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
15644827
View Documents
Brady™
831250
400 mm 400 mm
£21.20
Each
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
Description

Description

  • Polypropylene
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
1 Ea.
1.501 mm
Square
White on Green
Polypropylene
Indoor and Outdoor
-40°C to 120°C
Global
Videos
SDS
Documents

Documents

Product Certifications