missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Emergency exit (right)
Sign compliant to ISO 7010.
£9.25 - £19.85
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15634287
|
Brady™
814445 |
148 mm | 148 mm |
£9.25
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
15644287
|
Brady™
814446 |
200 mm | 200 mm |
£10.50
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
15654287
|
Brady™
814447 |
250 mm | 250 mm |
£14.20
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
15664287
|
Brady™
814449 |
315 mm | 315 mm |
£14.55
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
15674287
|
Brady™
814450 |
400 mm | 400 mm |
£19.85
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Square | |
White on Green |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |