missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - General warning sign
Sign compliant to ISO 7010.
£5.70 - £27.05
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||||
15604677
|
Brady™
826619 |
100 mm | 87 mm |
£5.70
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
15624677
|
Brady™
826621 |
315 mm | 273 mm |
£27.05
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Triangular | |
Black on Yellow |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Polypropylene: ISO Safety Sign - General warning sign