missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Warning: counter rotating rollers
Sign compliant to ISO 7010.
£5.52 - £25.40
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15654767
|
Brady™
830023 |
100 mm | 87 mm |
£5.52
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15664767
|
Brady™
830024 |
200 mm | 173 mm |
£10.95
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15674767
|
Brady™
830025 |
315 mm | 273 mm |
£25.40
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Triangular | |
Black on Yellow |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |