missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Warning; Electricity
Sign compliant to ISO 7010.
Brand: Brady™
Additional Details : Weight : 0.06200kg
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
273 mm | |
315 mm | |
Triangular | |
Black on Yellow |
Polypropylene | |
Indoor and Outdoor | |
1.501 mm | |
-40°C to 120°C | |
Global |