missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Wear head protection
Sign compliant to ISO 7010.
£7.30 - £38.65
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15654517
|
Brady™
819914 |
100 mm |
£7.30
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15674517
|
Brady™
819916 |
315 mm |
£33.40
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
15684517
|
Brady™
819917 |
400 mm |
£38.65
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Round | |
White on Blue |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |