missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Jar with Push-On Lid
16.99 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Use promo code "23264" to get your promotional price.
Click to view available options
Capacity:
50 mL
80 mL
Description
- Push-on lid included
- Clear
Specifications
Capacity | 50 mL |
Color | Clear |
Material | Polypropylene |
Closure Included | Yes |
Height (Metric) | 25 mm |
Diameter (Metric) | 56 mm |
Closure Type | Push-on Lid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'