missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Low Form Beakers with Blue Printed Graduations
Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Beakers with Printed Blue Graduations provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory.
£3.25 - £73.30
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
Temperature (Metric) Max. Operating | 100°C for continuous work |
Autoclavable | Autoclavable |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12635696
|
Kartell™
0182100 |
25 mL |
£33.00
Pack of 20 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10408272
|
Kartell™
0182200 |
50 mL | N/A | ||||||
12685686
|
Kartell™
0182300 |
100 mL |
£39.90
Pack of 12 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
12625696
|
Kartell™
0182400 |
250 mL |
£69.15
Pack of 16 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10375961
|
Kartell™
0182500 |
500 mL | N/A | ||||||
15855567
|
Kartell™
0182600 |
1000 mL |
£41.75
Pack of 4 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
10061091
|
Kartell™
0182700 |
2000 mL | N/A | ||||||
15865587
|
Kartell™
0081800 |
3000 mL |
£45.65
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15875587
|
Kartell™
0081900 |
5000 mL |
£73.30
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Beakers with Printed Blue Graduations provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory.
- Permanent printed blue graduations provide clarity and reproducibility
- Autoclavable at 121°C for 10 minutes
- Withstands 100°C of continuous work
- Class B, Low form
- Complies with ISO 7056-1981(E) and BS 5404 Part 1
- Suitable for foodstuff
Specifications
Translucent | |
100°C for continuous work | |
Yes |
Polypropylene | |
Autoclavable | |
ISO 7056-1981(E), BS 5404 Part 1 |