missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Low Form Polypropylene Graduated Beakers
Shop All Brand Products
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
600 mL
1000 mL
5000 mL
Scale:
Blue Printed Scale
Embossed Scale
Description
- With graduation marks in either blue or embossed, beaded rim and spout
- Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
- For autoclaving at 121°C, beakers with an embossed scale should be selected

Specifications
Specifications
Color | High clarity |
Diameter (Metric) Outer | 120 mm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
Height (Metric) Outer | 147 mm |
Increments | 100 mL |
Quantity | 6/Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ Low Form Polypropylene Graduated Beakers >
Spot an opportunity for improvement?Share a Content Correction