missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Low-Form Measuring Cylinders
Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.
Brand: Kartell™ 0082300
69.74 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.
- Permanent molded graduations provide clarity and reproducibility
- Polypropylene constructions withstands temperatures up to 120°C
- Low form, circular base for stability
- Autoclavable
Specifications
2000 mL | |
±50 mL | |
92 mm | |
400 mL | |
120°C | |
Cylindrical | |
14.56 in. | |
Graduated Measuring Cylinder |
Polypropylene | |
Moulded permanent graduations | |
1Each | |
Autoclavable | |
20mL | |
Circular | |
370 mm |