missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Low-Form Measuring Cylinders

Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.

Brand:  Kartell™ 0081500

 View more versions of this product

Product Code. 10401365

  • £5.60 / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.

  • Permanent molded graduations provide clarity and reproducibility
  • Polypropylene constructions withstands temperatures up to 120°C 
  • Low form, circular base for stability
  • Autoclavable
  • Suitable for foodstuff
Specifications

Specifications

25 mL
±1 mL
22 mm
5 mL
120°C
Cylindrical
Circular
Graduated Measuring Cylinder
Polypropylene
Moulded permanent graduations
1Each
Autoclavable
1mL
Foodstuff
107 mm