missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Low-Form Measuring Cylinders

Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.

Brand:  Kartell™ 0081700

7.70 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 10499824

  • £8.60 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.

  • Permanent molded graduations provide clarity and reproducibility
  • Polypropylene constructions withstands temperatures up to 120°C 
  • Low form, circular base for stability
  • Autoclavable
  • Suitable for foodstuff
Specifications

Specifications

100 mL
±5 mL
34 mm
25 mL
120°C
Cylindrical
Circular
Graduated Measuring Cylinder
Polypropylene
Moulded permanent graduations
1Each
Autoclavable
5mL
Foodstuff
178 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers