missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Luer Fitting
Featuring a variety of fitting options, these Luer fittings are ideal for many applications including syringes or small tubing. Cole-Parmer™ Polypropylene Luer Fitting are available with standard, wide, and low-profile barbs.
£37.35 - £111.00
Specifications
Product Type | Luer Fitting |
---|---|
Certifications/Compliance | ISO 594-1 standards |
Material | Polypropylene |
Packaging Quantity | 25 Pack |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
15114865
|
Masterflex™
45508-66 |
Female luer x 1/4 to 28 in. UNF thread | |||||||
15305641
|
Masterflex™
45508-26 |
Female Luer to Female Luer, elbow |
£65.80
Pack of 25 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
15116116
|
Masterflex™
45508-56 |
Female x Female x Female |
£111.00
Pack of 25 |
Estimated Shipment: 17-03-2025
Log in to see stock. |
|||||
15102954
|
Masterflex™
45518-82 |
Male Luer lock to 1/4 to 28 UNF thread |
£51.00
Pack of 25 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
15395631
|
Masterflex™
45518-84 |
Male Luer lock to 10 to 32 thread |
£37.35
Pack of 25 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
15329612
|
Masterflex™
45508-85 |
Male x Female x Female |
£88.20
Pack of 25 |
Estimated Shipment: 17-03-2025
Log in to see stock. |
|||||
Description
- Three barb styles: standard, wide-bore, and low-profile.
- Wide-bore barbs offer enhanced fluid flow through the fitting and are usable with any flexible tubing.
- Low-profile barbs are ideal for use with semi-rigid tubing, such as nylon, polyethylene, or polypropylene.
- Manufactured in compliance with ISO 594-1 standards, these fittings are cleaned, inspected and fully traceable.
- All parts meet tight dimensional tolerances for increased reliability and process purity.
- Choose from a range of sizes, 1/16in. to 1/4in., with a variety of connection options.
- Pack of 25
Specifications
Luer Fitting | |
ISO 594-1 standards | |
Polypropylene | |
25 Pack |