missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene ADCF Luer Fittings
Click to view available options
For Use With:
4 in. J Barb Adapter
4 in. L Barb Adapter
Male LL x 1/4 in. Hose Barb
Male LL x 1/8 in. Hose Barb
Male Luer to 1/4 in. Barb Adapter
Male Luer x 1/8 in. Wide Bore Hose Barb
Male luer lock plug
Unit Size:
Pack of 25
Description
Ensure process integrity with full material traceability. Cole-ParmerTM Polypropylene ADCF Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.
All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options.
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
- In compliance with ISO 594-1 standards
- Manufactured of animal-free natural polypropylene
- Meets USP Class VI specifications
- Very good chemical resistance
- Max temperature 190°F
Specifications
Specifications
| Description | ADCF Female Luer to 1/4 in. L Barb Adapter, Polypropylene |
| Material | Polypropylene |
| For Use With | 4 in. L Barb Adapter |
| Port Size | Two ports - Port 1: female luer, Port 2: barb |
| Hose Barb ID | 1/4 in. (Port 2) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction