missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Magnetic Drive Centrifugal Pump

Product Code. p-8006912
missing translation for 'orderingAttributeHoverText'
Height (Metric):
105 mm
130 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 15214058

missing translation for 'mfr': Cole-Parmer™ 7201045

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Type Magnetic Drive Centrifugal Pump
Material Polypropylene
Length (Metric) 257 mm
Height (Metric) 105 mm
Width (Metric) 121 mm
Certifications/Compliance CE Compliance
Voltage 220 VAC
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.