missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Male Luer Adapters
Complete your luer fittings systems with these premium connectors. Cole-Parmer™ Polypropylene Male Luer Adapters are manufactured in compliance with ISO 594-1 standards, free from contaminants and fully traceable. Ideal for a variety of critical applications, such as syringes or small tubing.
£32.70 - £61.55
Specifications
Product Type | Luer Adapter |
---|---|
Material | Polypropylene |
For Use With (Application) | Ideal for a variety of applications, including syringes or small tubing |
Packaging Quantity | 25 Pack |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
15129222
|
Masterflex™
45518-26 |
Fits Male Luer Lock to 1/8 in. I.D. |
£61.55
Pack of 25 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
15272560
|
Masterflex™
45518-24 |
Fits Male Luer Lock to 3/32 in. I.D. |
£32.70
Pack of 25 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
15252400
|
Masterflex™
45518-22 |
Fits Male Luer Lock to 1/16 in. I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Manufactured of animal-free natural polypropylene
- All parts meet tight dimensional tolerances for increased reliability and process purity
- Choose from a range of sizes, with a variety of connection options
- Good chemical resistance. Max temperature 87°C (190°F)
- Sterilize by ethylene oxide or gamma irradiation (not recommended for autoclaving)
- All female ports may be used with either slip or luer lock connections
- Plugs and caps are also available
Specifications
Luer Adapter | |
Polypropylene | |
Ideal for a variety of applications, including syringes or small tubing | |
25 Pack |