Learn More
Masterflex™ Polypropylene Premium Luer Fitting
Complete your luer fittings systems with these premium connectors. Cole-Parmer™ Polypropylene Male Luer Fitting with Lock Rings are manufactured in compliance with ISO 594-1 standards, free from contaminants and fully traceable. Ideal for a variety of critical applications, such as syringes or small tubing.
£23.12 - £64.45
Specifications
Material | Polypropylene |
---|---|
For Use With (Application) | Ideal for a variety of applications, including syringes or small tubing |
Packaging Quantity | 25 Pack |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
14889980
|
Masterflex™
45518-00 |
Fits 1/16 in. hose barb |
£64.45
Pack of 25 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
15296618
|
Masterflex™
45518-08 |
Fits 3/16 in. hose barb |
£38.10
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
13546720
|
Masterflex™
45518-02 |
Fits 3/32 in. hose barb |
£23.12
Pack of 25 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
Description
Complete your luer fittings systems with these premium connectors. Cole-Parmer™ Polypropylene Male Luer Fitting with Lock Rings are manufactured in compliance with ISO 594-1 standards, free from contaminants and fully traceable. Ideal for a variety of critical applications, such as syringes or small tubing.
- Manufactured of animal-free natural polypropylene
- All parts meet tight dimensional tolerances for increased reliability and process purity
- Choose from a range of sizes, with a variety of connection options
- Good chemical resistance. Max temperature 87°C (190°F)
- Sterilize by ethylene oxide or gamma irradiation (not recommended for autoclaving)
- All female ports may be used with either slip or luer lock connections
- Plugs and caps are also available
Specifications
Polypropylene | |
Ideal for a variety of applications, including syringes or small tubing | |
25 Pack |