missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Male Compression to NPT(M) Adapter Elbows
These Male Compression Pipe Adapter Fittings work well with rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals.
Brand: Masterflex™ 06386-10
This item is not returnable.
View return policy
Description
- Male pipe adapter elbow connector compression fitting
- Polypropylene construction
- Available in packs of ten
- Very good chemical resistance
- Rated to 220psi maximum at 25°C
- Usable from 0° to 100°C
- Compression fitting with nut that compresses rigid tubing against fitting body
- No leaks, flow restrictions or costly downtime
Specifications
Compression Fitting | |
1/4 tubing O.D. x 1/8 in. NPT(M) | |
10 Pack | |
0.125 in. NPT(M) | |
220 psi |
Polypropylene | |
0°C | |
1/4 in. orifice; 1 x 1-1/4 in. | |
Male pipe adapter elbow connector; Ethylene Oxide sterilization, | |
100°C |