missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Measuring Beaker
Measure, dispense and dispose of lab solutions with ease. VITLAB™ Polypropylene Measuring Beakers are constructed of sturdy, transparent polypropylene with raised or printed graduations, a convenient pour spout and an easy-grip handle. Available in a variety of sizes.
£34.00
Specifications
Color | Transparent |
---|---|
Material | Polypropylene |
For Use With (Application) | For Volume Measurement |
Type | Measuring Beaker |
Graduated | Yes |
Product Code | Brand | Autoclavable | Capacity (Metric) | Scale | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Autoclavable | Capacity (Metric) | Scale | Price | Quantity & Availability | |||
15702086
|
VITLAB™
480941 |
Not Recommended | 250 mL | Printed Scale |
£34.00
Pack of 12 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
Description
These beakers feature a convenient spout and large handle to make measuring, pouring and disposing of solutions easy and mess-free. Lightweight and transparent plastic beakers are ideal for a variety of lab purposes.- Stable, easy-grip handle and pour spout for secure handling and mess-free dispensing
- Constructed of durable, lightweight polypropylene that is heat resistant and chemically inert
- Highly transparent with a graduated scale for easy measuring and identification
- Raised scale can’t fade or wipe off and is recommended for autoclaving (at 121°C, 2 bar)
- Printed scale provides maximum contrast for easy measuring (to preserve markings, clean at no higher than 60°C)
- Ideal for a variety of lab purposes, including:
- Preparing solutions and decanting supernatant fluids
- Holding and measuring waste fluids prior to disposal
- Measuring solutions for simple chemical reactions
Specifications
Transparent | |
For Volume Measurement | |
Yes |
Polypropylene | |
Measuring Beaker | |
Handled |