missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Measuring Pipettes

High clarity polypropylene construction. Calibrated to deliver and resistant to breakage.

£111.00 - £218.00

Specifications

Autoclavable Not Autoclavable
Calibrated Yes
Calibration To Deliver
Material Polypropylene
Graduated Yes
View More Specs

Products 3
Product Code Brand Volume (Metric) Price Quantity & Availability  
Product Code Brand Volume (Metric) Price Quantity & Availability  
11813920
View Documents
BRAND™
27613
10 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11718168
View Documents
BRAND™
27607
1 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11803920
View Documents
BRAND™
27612
5 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Polypropylene construction, type 3 plastic
  • Calibrated to deliver (TD, Ex)
  • Subdivisions: 0.1mL
  • Supplied in packs of 12
  • Exposure to temperatures up to 60°C will not cause permanent exceeding of error limits
  • Cleaning temperature below 60°C is recommended to preserve marks and inscriptions
Specifications

Specifications

Not Autoclavable
To Deliver
Yes
0.1 mL
12/Pk.
Yes
Polypropylene
Blue
Printed
Videos
SDS
Documents

Documents

Product Certifications