Learn More
Buerkle™ Polypropylene Measuring Scoop
Scoops and measures powders and granules. Buerkle™ Polypropylene Measuring Scoops are calibrated to accurately assess volume at the brim.
Brand: Buerkle™ 9614-0500
6.26 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 03
Additional Details : Weight : 0.06300kg
Description
Universal graduated shovel for filling and measuring powders and granules. For exact metering, the graduated shovel is to be overfilled and the excess at the upper edge of the shovel is to be wiped off.- White polypropylene construction
- High chemical-resistance
- Calibrated volume when full to the brim
Specifications
Measuring Scoop | |
500 mL | |
For Filling and Measuring of Powders and Granules | |
118 mm |
Polypropylene | |
White | |
315 mm |