missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Measuring Scoop

Product Code. 10648052 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Length (Metric):
100 mm
135 mm
160 mm
200 mm
260 mm
315 mm
385 mm
Width (Metric):
34 mm
44 mm
55 mm
70 mm
90 mm
118 mm
134 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10648052

Brand: Buerkle™ 96141000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Scoops and measures powders and granules. Buerkle™ Polypropylene Measuring Scoops are calibrated to accurately assess volume at the brim.

Universal graduated shovel for filling and measuring powders and granules. For exact metering, the graduated shovel is to be overfilled and the excess at the upper edge of the shovel is to be wiped off.
  • White polypropylene construction
  • High chemical-resistance
  • Calibrated volume when full to the brim
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (English) 33.81 oz.
Capacity (Metric) 1000 mL
Color White
Product Type Measuring Scoop
For Use With (Application) For Filling and Measuring of Powders and Granules
Width (Metric) 134 mm
Material Polypropylene
Length (Metric) 385 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.