missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Measuring Scoop
Scoops and measures powders and granules. Buerkle™ Polypropylene Measuring Scoops are calibrated to accurately assess volume at the brim.
Brand: Buerkle™ 9614-0010
.57 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Universal graduated shovel for filling and measuring powders and granules. For exact metering, the graduated shovel is to be overfilled and the excess at the upper edge of the shovel is to be wiped off.- White polypropylene construction
- High chemical-resistance
- Calibrated volume when full to the brim
Specifications
Measuring Scoop | |
10 mL | |
For Filling and Measuring of Powders and Granules | |
34 mm |
Polypropylene | |
White | |
100 mm |