Learn More
Kartell™ Polypropylene Micro Test Tube Preparation Rack
Kartell™ Polypropylene Micro Test Tube Preparation Rack features a unique dual level design to increase the number of test tubes it can hold.
Brand: Kartell™ 0029600
Code : A0
Additional Details : Weight : 0.22500kg
Description
Kartell™ Polypropylene Micro Test Tube Preparation Rack features a unique dual level design to increase the number of test tubes it can hold.
- Dual level design for holding 20 tubes in pre-numbered cavities
- Racks have locations on the base to enable attachment in rows or back to back to each other using optional linking clips
- Excellent for preparation work
- Autoclavable
Specifications
White | |
Polypropylene | |
Yes | |
210 x 90 x 49mm | |
49 mm |
Test Tubes (20) | |
20 | |
Excellent for preparation work | |
90 mm |