missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps
Manufactured from polypropylene with polyethylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps include an integral sealing cone. Colored polypropylene cap inserts for identification can also be purchased separately.
Brand: BRAND™ 780701
This item is not returnable.
View return policy
Description
- Manufactured from polypropylene with polyethylene screw cap.
- Not graduated.
- Temperature range: -90°C to +100°C.
- Separately available: colored cap polypropylene inserts for identification.
Specifications
Lid Seal Screw Cap | |
Not Autoclavable | |
Polypropylene | |
1000/Pk. | |
Non-sterile |
Polyethylene | |
1.5 mL | |
Self-standing, conical bottom | |
–90 to 100°C | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction