Learn More
BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps
Manufactured from polypropylene with polyethylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps include an integral sealing cone. Colored polypropylene cap inserts for identification can also be purchased separately.
Brand: BRAND™ 780702
Additional Details : Weight : 1.41000kg
Description
- Manufactured from polypropylene with polyethylene screw cap.
- Not graduated.
- Temperature range: -90°C to +100°C.
- Separately available: colored cap polypropylene inserts for identification.
Specifications
Lid Seal Screw Cap | |
No | |
Polypropylene | |
1000/Pk. | |
Non-sterile |
Polyethylene | |
1.5 mL | |
Conical bottom | |
–90 to 100°C | |
No |