missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Micro Tube Rack

Product Code. 11978074 Shop All Fisherbrand Products
Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Pink
Red
Yellow
Unit Size:
Pack of 5

Product Code. 11978074

Only null left
Add to basket
Edge
Add to basket

Store 1.5 to 2.0 mL microtubes in color-coded racks. Polypropylene Micro Tube Rack stores up to 80 screw-top vials for benchtop use, storage or transport of samples. Color-coded racks feature molded-in coordinates and handles for easy handling. Autoclavable and suitable for freezing.

Popular fraction-collector-plate style rack

  • Holds 80 screw-cap microtubes or cryogenic vials in 1 mm diameter wells
  • Stores 1.5 to 2.0 mL tubes in compact arrangement (5 x 16 array)
  • Color coded to easily identify specific laboratory procedures or individual technicians
  • Molded-in coordinates for easy sample organization and location
  • Constructed of sturdy polypropylene with molded handles for easy handling
  • Autoclavable and suitable for freezing

Specifications

Product Type Microtube Rack
Closure Included No
Array 5 x 16
Autoclavable Autoclavable
Color Green
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 80
Shape Rectangular
Shelves None
Stackable Yes
Sterility Non-sterile
For Use With (Application) Ideal for Freezer Storage
For Use With (Equipment) Microcentrifuge Tube
No. per Pack 5 Pk.
Quantity 5 Pk.
Length (Metric) 225 mm
Length (English) 8.9 in.
Width (Metric) 67 mm
Width (English) 2.6 in.
Height (Metric) 28 mm
Height (English) 1.1 in.
Diameter (Metric) Well 11 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.