missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art Reversible 96-Well Microcentrifuge Tube Racks, Assorted Colors

These Reversible 96-Well Microcentrifuge Tube Racks in Assorted Colors can withstand temperatures down to -80°C (-112°F).

Brand:  Bel-Art 06736-09

39.82 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 15161403

  • £44.04 / Pack of 5
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Autoclavable.
  • 3 month warranty.
  • One side of this polypropylene (PP) racks is designed to hold 0.5 mL microcentrifuge tubes.
  • The other side holds 1.5 to 2.0 mL tubes.
  • Withstand temperatures down to -80°C (-112°F).
Specifications

Specifications

Microcentrifuge Rack
Assorted
Polypropylene
-112°F
212.72 x 114.3 x 26.98 mm
8.4 in.
4.5 in.
1.1 in.
Autoclavable
Microtubes (96)
5 Pk.
212.72 x 114.3 mm
212.72 mm
114.3 mm
26.98 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    41

    Hours

    3

    Minutes

    31

    Seconds

    45
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art Reversible 96-Well Microcentrifuge Tube Racks, Assorted Colors > Reversible 96-Well Microcentrifuge Tube Racks, Assorted Colors; Dimensions (L x W x H): 212.72 x 114.3 x 26.98 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.