missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Microcentrifuge Tube
Screw cap lid sold separately.
£113.00 - £115.00
Specifications
Diameter (Metric) | 13 mm |
---|---|
Material | Polypropylene |
Height (Metric) | 44 mm |
No. per Pack | 1000 |
Temperature Range (Metric) | –196 to 121°C |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
10572774
|
BRAND™
780764 |
2 mL | Without base |
£115.00
Pack of 1000 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10043363
|
BRAND™
780761 |
1.5 mL | With base |
£113.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10413675
|
BRAND™
780762 |
1.5 mL | Without base |
£113.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10399113
|
BRAND™
780760 |
0.5 mL | With base |
£115.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Polypropylene (PP) construction
- Sterile
- Operating temperature: -196 to 121°C AutoclavableIn accordance with DIN EN 285
Specifications
13 mm | |
44 mm | |
–196 to 121°C |
Polypropylene | |
1000 |