Learn More
BRAND™ Polypropylene Microcentrifuge Tube Racks
The racks can be assembled securely and permanently with minimum handling. Increased distances between positions allow perfect fit of screw cap or snap lid tubes.
Brand: BRAND™ 4341000
75.29 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 1.09000kg
Descripción
- Filled Polypropylene, sturdy construction.
- Stackable racks with alphanumerical positions.
- Operating temperature -20 to 90°C.
- Autoclavable at 121°C (2 bar), acc. DIN EN 285.
- Density 1.2 g/cm3. Will not float in water bath.
- Racks are supplied in two pieces
Especificaciones
White | |
Polypropylene | |
5 | |
265 x 126 x 38 mm |
Tubes (84, up to 13 mm dia.) | |
Yes | |
-20°C to +90°C |