missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Microcentrifuge Tube Racks
The racks can be assembled securely and permanently with minimum handling. Increased distances between positions allow perfect fit of screw cap or snap lid tubes.
Brand: BRAND™ 4341001
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Filled Polypropylene, sturdy construction.
- Stackable racks with alphanumerical positions.
- Operating temperature -20 to 90°C.
- Autoclavable at 121°C (2 bar), acc. DIN EN 285.
- Density 1.2 g/cm3. Will not float in water bath.
- Racks are supplied in two pieces (11mm dia. for microcentrifuge tubes)
Specifications
6 x 14 | |
Tubes (84, up to 13 mm dia.) | |
Yes | |
-20°C to +90°C | |
13 mm |
Blue | |
Polypropylene | |
5 | |
265 x 126 x 38 mm |