missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Microcentrifuge Tube Racks

The racks can be assembled securely and permanently with minimum handling. Increased distances between positions allow perfect fit of screw cap or snap lid tubes.

Brand:  BRAND™ 4341050

Additional Details : Weight : 3.93000kg

 View more versions of this product

Product Code. 15252399

  • £79.25 / Pack of 5
In Stock
to see stock.
Add to basket

Description

Description

  • Filled Polypropylene, sturdy construction.
  • Stackable racks with alphanumerical positions.
  • Operating temperature -20 to 90°C.
  • Autoclavable at 121°C (2 bar), acc. DIN EN 285.
  • Density 1.2 g/cm3. Will not float in water bath.
  • Racks are supplied in two pieces
Specifications

Specifications

White
Polypropylene
5
265 x 126 x 38 mm
Tubes (28, up to 11 mm dia.)
Yes
-20°C to +90°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers