missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Microcentrifuge Tubes
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Capacity (Metric):
0.4 mL
0.5 mL
1.5 mL
2 mL
Unit Size:
Pack of 1000
Specifications
Specifications
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Blue |
| Material | Polypropylene |
| For Use With (Equipment) | Microcentrifuge |
| No. per Pack | 1000/Pk. |
| Packaging | 1000/Pk. |
| Max. RCF | 20,000 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction