Learn More
Fisherbrand™ Polypropylene Microcentrifuge Tubes
Use these tubes for high speed centrifugation applications. Fisherbrand™ Polypropylene Microcentrifuge Tubes feature a frosted writing surface on closure and side of tube (except for natural tubes) which allows for easy and convenient sample identification.
Brand: Fisherbrand™
17.69 GBP valid until 2024-12-31
Use promo code "21938" to get your promotional price.
Code : 46
Additional Details : Weight : 0.93150kg
Description
- Graduated polypropylene tubes
- Suitable for withstanding the stress of high speed centrifugation up to 20,000xg
- One-piece construction incorporates a snug fitting and reliable cap and the bottom is reinforced for added protection against leakage
- Autoclavable
Specifications
20000g | |
Yes | |
Green | |
Microcentrifuge | |
1000/Pk. |
Polypropylene | |
1.5 mL | |
Polypropylene | |
1000/Pk. |