missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Microcentrifuge Tubes
Use these tubes for a variety of centrifugation applications. Ratiolab™ Polypropylene Microcentrifuge Tubes are available in a variety of colors for easy identification.
£10.80 - £110.00
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
10008740
|
Ratiolab™
5615000 |
1.5 mL | Natural |
£10.80
Pack of 1000 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
10630983
|
Ratiolab™
5615101 |
2 mL | Natural |
£13.30
Pack of 1000 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
10145884
|
Ratiolab™
5616025 |
2 mL | Transparent |
£110.00
Pack of 1000 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
||||
Description
- Autoclavable with opened cap at 121°C for 20 min.
- Natural color or different colors for comfortable identification
- Tight sealing cap
- Safe and easy to be opened and closed
Specifications
Polypropylene | |
Polypropylene |