missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Microcentrifuge Tubes with Screw Cap
Includes tamper-evident screwcap and self-standing base. Silicone seal offers reliable protection against liquid leakage or penetration.
£270.00
Specifications
Diameter (Metric) | 13 mm |
---|---|
Cap Style | Screw Cap |
Certifications/Compliance | DIN EN 285 |
Closure Material | Polypropylene |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10659114
|
BRAND™
780756 |
1.5 mL |
£270.00
Pack of 500 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
10175093
|
BRAND™
780758 |
2 mL |
£270.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
Description
- Polypropylene (PP) construction
- Includes tamper-evident screw cap and self-standing base
- Sterile
- Graduated
Specifications
13 mm | |
DIN EN 285 | |
Yes | |
Polypropylene | |
For Centrifuge | |
Self-standing base, Screw cap with silicone seal | |
–196 to 121°C | |
Yes |
Screw Cap | |
Polypropylene | |
Transparent | |
Storage of medical supplies such as serums and blood samples as well as samples heating , centrifugation etc. | |
44mm | |
500/Pk. | |
Sterile | |
Screw Cap |