missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Micropipet Tips
Designed with high clarity and excellent water-repellent properties to keep sample retention within the tip to a minimum. Kartell™ Polypropylene Micropipet Tips feature precise centering of the orifice at the end of the tip to guarantee accurate delivery of the sample.
Brand: Kartell™ 0984800
115.90 GBP valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
- Cadmium-free polypropylene construction provides high clarity and water-repellent properties
- Specially designed for Kartell automatic pipets, but deliver excellent results with most available micropipet brands
- Autoclavable to 121°C for 20 minutes
- Precision delivery of sample, minimal sample retention with tip
- Packaging selection satisfies a variety of needs:
- bulk bag
- packed in racks
- refills for reloading racks
Specifications
2000 to 10,000 μL | |
Autoclavable | |
Rack | |
Gilson™ Pipetman™, Socorex™ Pipettor, Labsystem™ Pipettor, Thermo Scientific™ Finnpipette™, Kartell™ Pipettor |
Neutral | |
CE, IVD | |
Low Retention | |
Virgin Cadmium-free Polypropylene |