missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Micropipet Tips
Designed with high clarity and excellent water-repellent properties to keep sample retention within the tip to a minimum. Kartell™ Polypropylene Micropipet Tips feature precise centering of the orifice at the end of the tip to guarantee accurate delivery of the sample.
Brand: Kartell™ 0095800
151.51 GBP valid until 2024-12-31
Use promo code "21921" to get your promotional price.
This item is not returnable.
View return policy
Description
- Cadmium-free polypropylene construction provides high clarity and water-repellent properties
- Specially designed for Kartell automatic pipets, but deliver excellent results with most available micropipet brands
- Autoclavable to 121°C for 20 minutes
- Precision delivery of sample, minimal sample retention with tip
- Packaging selection satisfies a variety of needs:
- bulk bag
- packed in racks
- refills for reloading racks
Specifications
5 to 200 μL | |
Autoclavable | |
Bulk | |
Kartell™ Pipettor, Eppendorf Pipetter, Sartorius™ Biohit™ Pipettor, Oxford™, Hamilton™ Pipettor |
Yellow | |
CE, IVD | |
Low Retention | |
Virgin Cadmium-free Polypropylene |