Learn More
Fisherbrand™ Colored ABS 50 Place Slide Boxes
Store and transport 50 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 50 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. It also provides safe, dust-free storage.
Brand: Fisherbrand™
18.34 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 46
Additional Details : Weight : 0.12600kg
Description
- Molded, rigid box securely holds slides in grooved slots
- Durable ABS case with cork lining
- Lining and slots are numbered to correspond to slide inventory sheet
- Easily open case with hinged cover featuring a thumb latch
- Stackable cases include feet for maximum stability
Specifications
Slide Storage Box | |
Blue | |
209 x 86 x 35 mm | |
35 mm | |
209 mm | |
Rectangular | |
86 mm |
Thumb Latch | |
50 Microscope Slides (25 x 75 mm or 1 x 3 in.) | |
Standard (25 x 75 mm or 1 x 3 in.) Microscope Slides | |
Slide Inventory Sheet | |
ABS Plastic with Cork Lining | |
Yes |