Learn More
Fisherbrand™ Polypropylene Microtube Storage Box
Store 1.5 to 2.0 mL microtubes in secure boxes. Fisherbrand™ Polypropylene Microtube Storage Box features an easy-open lid and snap clasp, with molded grid lines and imprinted coordinates for easy identification. These boxes are natural colored and constructed of sturdy, autoclavable polypropylene.
Brand: Fisherbrand™
76.22 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 46
Additional Details : Weight : 0.84600kg
Description
Secure storage for microtube and cryogenic vials
- Stores 1.5 to 2.0 mL microtubes or cryogenic vials
- Each well has a well diameter of 12.3 mm
- 50-well option ideal for sample or case study storage
- 100-well option ideal for larger storage requirements
User-friendly construction
- Easy-open lid with three-point hinges and a snap clasp for secure lid closure
- Constructed of durable, autoclavable polypropylene
- Molded grid lines on the lid and imprinted coordinates on the base and box
- Available in natural hue or assorted colors for easy classification
- Sturdy, flat boxes stack easily
Specifications
Microtube Rack | |
10 x 10 | |
Natural | |
Polypropylene | |
Yes | |
Microcentrifuge Tube | |
5 Pack | |
151 mm | |
12.3 mm |
Yes | |
Autoclavable | |
Microtubes and Cryovials (1.5 to 2 mL) | |
100 | |
Storage | |
5 Pack | |
141 mm | |
57 mm |