missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Microtube Storage Racks
Instantly organize microcentrifuge test tubes in any lab
Brand: Bel-Art™ SP Scienceware™ F18845-0008
Code : NEW
Additional Details : Weight : 0.70500kg
Description
- Color-coded racks provide easy identification of specific laboratory procedures or individual technician's trays
- Each well is numbered for easy sample location
- Autoclavable and suitable for freezing
- Excellent for benchtop use, in storage or transport of samples
- Choose from 12 colors, including natural, plus assorted packs
- Capacity: Hold 80 screw-cap microcentrifuge tubes up to 2.0mL in a 16 × 5 array
Specifications
Microtube Storage Rack | |
Red | |
Polypropylene | |
5/Pk. | |
26.7 cm | |
22.9 cm | |
12.7 cm |
Autoclavable | |
Microtubes (2 mL) | |
80 | |
10.5 x 9 x 5 in. (26.7 x 22.9 x 12.7cm) | |
10.5 in. | |
9 in. | |
5 in. |