missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene and Molded Glass-filled Nylon No Hole Circuit Breaker Lockout
These ''No-Hole'' breaker lockouts are extremely versatile and easy to install using patented thumbscrew design - no screwdrivers needed. Simply tighten lockout securely onto switch tongue, pull cover over thumbscrew and lock cover to prevent clamp from being loosened.
£13.20 - £13.25
Specifications
Product Type | Circuit Breaker Lockout |
---|---|
Color | Red |
Material | Glass-filled Nylon |
Diameter (English) Shackle | 0.3 in. |
Diameter (Metric) Shackle | 7 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11791885
|
Brady™
065396 |
No Hole Circuit Breaker Lockout - 120/277 V Device |
£13.20
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11701895
|
Brady™
065397 |
No Hole Circuit Breaker Lockout - 480/600 V Device |
£13.25
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Detachable Cleats (included) expand the range of applicable breakers.
- Accepts lock shackles up to 7 mm in diameter.
Specifications
Circuit Breaker Lockout | |
Glass-filled Nylon | |
7 mm | |
1 Ea. |
Red | |
0.3 in. | |
Lockout Tagout |