missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Moulding and Stainless Steel Pro-Lock Cable

This is a complete isolation safety system, ideal for securing valves or industrial machinery. The Polypropylene Moulding and Stainless Steel Pro-Lock Cable can only be opened and locked by using a special tool (not included).

Brand:  Brady™ 225205

 View more versions of this product

Product Code. 11751975

  • £30.15 / Each
Estimated Shipment: 15-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • This is a complete isolation safety system, ideal for securing valves or industrial machinery.
  • Can only be opened and locked by using a special tool (not included).
Specifications

Specifications

Lockout Cable
Stainless Steel
1.97 in
50 mm
Lockout Tagout
1.5 m
Yellow
Pro-Lock and Cable - 1.5 m
0.26 in.
6.5 mm
1.64 yd.
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers