missing translation for 'onlineSavingsMsg'
Learn More

Merck Pre-filtration before membrane filtration, Hydrophobic

Brand:  Merck PP4502500

Code : NEW

Additional Details : Weight : 0.10000kg

Product Code. 10369890

  • £141.00 / Pack of 100
Estimated Shipment: 19-09-2024
to see stock.
Add to basket

Description

Description

Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.

The prefilters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.

Features & Benefits:
  • Compatible with aggressive solvents
  • Prefilters have high dirt-holding capacity

Applications: General Prefiltration and Clarification, Suitable for Organic Solvents

Specifications

Specifications

White
45 μm
430 µm
25 mm
Polypropylene
100Pack
Net Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers