missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ OTAL™ Foot Pump made of PP

OTAL™ Foot pumps with delivery tubes made of PP, resistant to weak acids, alkalis and detergents.The telescopic immersion tube adapts itself to the container height on insertion of the foot pump. Ensures good removal of residual liquid, foot pump can be used with different containers.

£124.00 - £129.00

Specifications

Material Polypropylene
Resistance Properties Alkalis, Detergent, Weak Acid
Type Foot Pump
Drum Opening Diameter 30 to 70 mm
For Use With Storage Drum
View More Specs

Alert:

Attention! Make sure to pay attention to the List of Chemical Resistance!


Products 3
Product Code Brand Flow Rate Price Quantity & Availability  
Product Code Brand Flow Rate Price Quantity & Availability  
10781162
View Documents
Buerkle™
5000-1800
26 L/min.
£129.00
Each
In Stock
to see stock.
Add to basket
 
10372651
View Documents
Buerkle™
5000-2200
30 L/min.
£124.00
Each
In Stock
to see stock.
Add to basket
 
10047660
View Documents
Buerkle™
5000-1500
20 L/min.
£126.00
Each
In Stock
to see stock.
Add to basket
 
Description

Description

The telescopic immersion tube adapts itself to the container height on insertion. OTAL foot pumps with delivery tubes made of PP, resistant to weak acids, alkalis and detergents.
  • Simple handling: both hands remain free for filling
  • Very good pump capacity due to large volume foot bellows
  • With universal bungs made of soft PVC, for container openings of 30-70mm diameter
Specifications

Specifications

Polypropylene
Foot Pump
Storage Drum
Alkalis, Detergent, Weak Acid
30 to 70 mm
Industrial
Videos
SDS
Documents

Documents

Product Certifications