missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene PCR Rack, Reversible
Shop All Fisherbrand Products
Click to view available options
Holds:
PCR Tubes
Unit Size:
Pack of 5
Description
The ideal tube rack for PCR™ sampling and other tube storage needs.
- Reversible rack features wells for microtubes on both sides.
- PCR side of the rack holds 8 or 12 x 0.2 mL tube strips or 168 individual tubes (well dia: 5.5 mm).
- Reverse side holds 40 x 0.5 mL tubes (well dia: 7.6 mm).
- Both sides of the rack have 12 wells for 1.5 mL tubes (well dia: 11.4 mm).
- Made of sturdy polypropylene in five assorted colors per pack.
- Removable hinged lid fits securely on both sides.
Specifications
Specifications
| Product Type | PCR Tube Rack |
| Autoclavable | Autoclavable |
| Color | Assorted |
| Holds | PCR Tubes |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Rectangular |
| Shelves | None |
| Stackable | Yes |
| Sterility | Non-sterile |
| Show More |
Expires: 2025-11-30
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand products
Expires: 2025-12-14
Save Up to 63%
Big savings on advanced technologies and materials testing. Promo Code: 24141.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene PCR Rack, Reversible >
Spot an opportunity for improvement?Share a Content Correction