Learn More
Fisherbrand™ Polypropylene 96-Well PCR™ Rack
Ideal for pre- or post-PCR sampling applications. Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.
Brand: Fisherbrand™
46.26 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 46
Additional Details : Weight : 0.35460kg
Description
Use with pre- or post-PCR™ sampling applications. Fisherbrand™ Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.
- Sturdy polypropylene construction in a variety of colors.
- Accommodates individual 0.2 mL tubes or strips of 8 or 12 tubes.
- Removable hinged lid lies flat.
- Tube wells are easily identified with embossed numbers and letters.
- Autoclavable and stackable.
Spécification
PCR Tube Rack | |
Yes | |
Natural | |
Polypropylene | |
None | |
Non-sterile | |
130 mm | |
98 mm | |
33 mm | |
130 mm |
Removable, hinged lid | |
Autoclavable | |
PCR Tubes | |
Rectangular | |
Yes | |
130 x 98 x 33 mm | |
5.1 in. | |
3.9 in. | |
1.3 in. | |
5.2 mm |