Learn More
Fisherbrand™ Polypropylene 96-Well PCR™ Rack
Ideal for pre- or post-PCR sampling applications. Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.
Brand: Fisherbrand™ HS23461AF
66.42 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.
Description
Use with pre- or post-PCR™ sampling applications. Fisherbrand™ Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.
- Sturdy polypropylene construction in a variety of colors.
- Accommodates individual 0.2 mL tubes or strips of 8 or 12 tubes.
- Removable hinged lid lies flat.
- Tube wells are easily identified with embossed numbers and letters.
- Autoclavable and stackable.
Specifications
Autoclavable | |
PCR Tube Rack | |
Blue, Green, Orange, Pink, Yellow | |
Polypropylene | |
Rectangular | |
Yes | |
127 x 101 x 38 mm (5 x 4 x 1.5 in.) | |
5 in. | |
4 in. | |
1.5 in. | |
5.2 mm |
Removable, hinged lid | |
Yes | |
PCR Tubes | |
96 | |
None | |
Non-sterile | |
127 mm | |
101 mm | |
38 mm | |
130 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.