Learn More
Fisherbrand™ 96-Well Reversible Microtube Racks
Flip the rack to store a different microtube size. 96-Well Reversible Microtube Racks include easy-to-grasp tabs for secure handling and storage.
Brand: Fisherbrand™
56.58 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : 46
Additional Details : Weight : 1.96200kg
Description
- Made of polypropylene
- Standard 8 x 12 array
- Tabs on each end of rack snap lid into place
- 0.5 mL wells separated by molded-in grid lines, making them easier to see
- Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove
- Autoclavable
Specifications
2-in-1 Microcentrifuge Tube Rack | |
Yes | |
Autoclavable | |
Microtubes (0.5 mL), Microcentrifuge Tubes (1.5 to 2 mL) | |
96/Side | |
None | |
Non-sterile | |
246 x 121 mm | |
246 mm | |
121 mm | |
50 mm |
Raised Rings, Lids | |
8 x 12 | |
Green | |
Polypropylene | |
Rectangular, Rounded Corners | |
Yes | |
1.5 to 2 mL and 0.5 mL Centrifuge Tubes | |
246 x 121 x 50 mm | |
9.7 in. | |
4.8 in. | |
2 in. |