missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 96-Well Reversible Microtube Racks

Product Code. 11978014 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Blue, Green, Purple, Yellow, Orange
Green
Natural
Yellow
Unit Size:
Pack of 5

Product Code. 11978014

Only null left
Add to basket
Add to basket

Flip the rack to store a different microtube size. 96-Well Reversible Microtube Racks include easy-to-grasp tabs for secure handling and storage.

  • Made of polypropylene
  • Standard 8 x 12 array
  • Tabs on each end of rack snap lid into place
  • 0.5 mL wells separated by molded-in grid lines, making them easier to see
  • Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove
  • Autoclavable

Specifications

Includes Raised Rings, Lids
Product Type 2-in-1 Microcentrifuge Tube Rack
Closure Included Yes
Array 8 x 12
Autoclavable Autoclavable
Color Yellow
Holds Microtubes (0.5 mL), Microcentrifuge Tubes (1.5 to 2 mL)
Material Polypropylene
Positions 96/Side
Shape Rectangular, Rounded Corners
Shelves None
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 1.5 to 2 mL and 0.5 mL Centrifuge Tubes
Quantity 5 Pk.
Dimensions (L x W x H) 246 x 121 x 50 mm
Length (Metric) 246 mm
Length (English) 9.7 in.
Width (Metric) 121 mm
Width (English) 4.8 in.
Height (Metric) 50 mm
Height (English) 2 in.
Diameter (Metric) Well 11 mm, 7.6 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.